1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Yankee Reamer
600
600-Series Taper Pipe Reamers, Pipe Size: 1/4", Small End Diameter: 0.4060", Large End Diameter: 0.4720"
MI ITEM #
05189033
MFR #
600
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Holemaking
Reamers
Taper Pipe Reamers
Yankee Reamer 600
Yankee Reamer
600
600-Series Taper Pipe Reamers, Pipe Size: 1/4", Small End Diameter: 0.4060", Large End Diameter: 0.4720"
MI ITEM #
05189033
MFR #
600
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yankee Reamer
600
600-Series Taper Pipe Reamers, Pipe Size: 1/4", Small End Diameter: 0.4060", Large End Diameter: 0.4720"
MI ITEM #
05189033
MFR #
600
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
600 0.2500 HSS TAPER PIPE REAMER 1/4
Specifications
Cutting Direction
Right Hand Cut
Flute Length
1-1/16 in, 1-1/16 in
Large End Diameter
0.4720 in, 0.4720 in
Material
High Speed Steel, High Speed Steel
Material Grade
M2
Number of Flutes
6, 6
Overall Length
2-7/16 in, 2-7/16 in
Series
600
Shank Diameter
9/16 in
Small End Diameter
0.4060 in, 0.4060 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data