1-800-526-9328Support Center
Motion
6117-31

Milwaukee Tool
6117-31

Angle Grinder - 120 V, Corded, 11000 rpm, 13 A, 5 in Max Disc Size
MI ITEM #05215326
MFR #6117-31
List Price$254.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Milwaukee Tool
6117-31

Angle Grinder - 120 V, Corded, 11000 rpm, 13 A, 5 in Max Disc Size
MI ITEM #05215326
MFR #6117-31

Availability:In stock
List Price$254.20/each
Shipping

Overview

Mfr description
6117-31 5" SMALL ANGLE GRINDER, 13AMP

Specifications

  • Amperage
    13 A
  • Cord Length
    8 ft
  • Lock-On or Non-Lock Switch
    Non-Lock Switch
  • Handle Style
    Right Angle
  • Includes
    Type 27 Guard
  • Maximum Disc Size
  • Maximum Speed
    11000 rpm
  • Overall Length
    12.2 in
  • Power Rating
    2100 W
  • Power Source
    Corded
  • Spindle Size
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text