Motion
CDNA2G50-305-D

SMC CORP OF AMERICA
CDNA2G50-305-D

Power Lock Cylinderinder
MI ITEM #05215550
MFR #CDNA2G50-305-D
List Price$574.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2G50-305-D

Power Lock Cylinderinder
MI ITEM #05215550
MFR #CDNA2G50-305-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$574.73/each for your price

Overview

Mfr description
CDNA2G50-305-D CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
  • Strokes up to 1500mm (depending on bore size & mounting)
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Additional Details
    The CNA2 series cylinder with lock is suitable for mid-stroke stops, emergency stops, and drop prevention. An equal holding force in extending and retracting directions make it possible to lock at either end of the stroke. High reliability and stable holding force are maintained by using a substantially lengthened brake shoe with superior wear resistance. The locking mechanism is isolated from lock release air, so lock function is not diminished by excessive dirt or drain in compressed air.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion Both Ends
  • Port Size
    3/8 BSPT
  • Unlocking Port Size
    1/4 BSPT
  • Angled Pivot Bracket Plain
    CA2-B05
  • Options Included
    Magnetic Piston, Switch Ready
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    12 to 145 psi
  • Operating Temperature Range
    15 to 140 °F
  • Overall Length
    542 mm
  • Overall Width
    70 mm
  • Overall Height
    70 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Flange (Rear), MF2
  • Clevis Mount Detachable Mp2
    CA2-D05
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CA2-C05
  • Flange Mount - MF1/MF2
    CA2-F05
  • Foot Mounts - MS1
    CA2-L05
  • Lock Type
    Spring Lock-Up (Exhaust Locking)
  • Locking Position
    Both Directions
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Port Gender
    Female
  • Rod - Thread Size
    M18x1.5 Male Thread
  • Rod Clevis
    Y-05D
  • Rod Eye
    I-05A
  • Rod Gender
    Male
  • Rod Nut
    NT-05
  • Rod Size
    20 mm
  • Rod Thread Standard
    ISO
  • Series
    CNA2
  • Trunnion Pivot Bracket
    CA2-S04
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text