Overview
Mfr description
FS0403-08-06 UNPLATED FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Bore
- Both Ends Style/TypeFlat Face O-Ring to Bore
- End 1 Size1/2 in, 3/8 in
- End 1 Thread13/16–16
- End 2 StyleBore
- End 2 Size1/2 in, 3/8 in
- End 1 Size Type1/2 FFOR
- End 2 Thread11/16-16 UNF
- End 2 Size Type3/8 in Bore
- MaterialSteel
- Description Keyword1/2 in Male Flat Face O-Ring x 3/8 in Bore
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS0403
- PlatingUnplated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data