Milwaukee Tool 6161-31
Milwaukee Tool
6161-31
Angle Grinder - 120 V, Corded, 9000 rpm, 13 A, 6 in Max Disc Size
MI ITEM #05244749
MFR #6161-31
List Price
$278.25
/each
List Price
$278.25
/each
Angle Grinder - 120 V, Corded, 9000 rpm, 13 A, 6 in Max Disc Size
MI ITEM #05244749
MFR #6161-31
Milwaukee Tool 6161-31
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 120 V, Corded, 9000 rpm, 13 A, 6 in Max Disc Size
MI ITEM #05244749
MFR #6161-31

Availability:
In stock
List Price
$278.25
/each
List Price
$278.25
/each
Shipping
Shipping

Overview

Mfr Description
6161-31 6" 13A SAG - PADDLE
  • Overload protection maximizes motor life
  • Electronic clutch extends tool life and prevents bind-up
  • Constant Power Technology™ maintains constant speed under load
  • Tool-free accessory change allows you to easily change inAll Accessories in without a wrench, while the tool-free adjustable guard provides quick guard installations and adjustments
  • Anti-vibration side handle reduces vibration, increasing user comfort during extended use
  • Soft start allows maximum control at start-up
  • Advanced airflow system maximizes airflow and reduces debris ingress, improving motor life and performance
  • Debris baffles protects internal components by deflecting damaging debris out of the airflow at the intake vents
  • Compatible with multiple grinder guards and flanges

Specifications

Amperage
13 A, 13 A
Cord Length
8 ft
Handle Style
Pistol Grip, Pistol Grip
Includes
Type 27 Guard
Maximum Disc Size
6 in, 6 in
Maximum Speed
9000 rpm, 9000 rpm
Overall Length
12.2 in
Power Rating
2100 W
Power Source
Corded, Corded
Spindle Size
5/8-11 in
Voltage
120 V, 120 V
Weight
7.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data