Motion
AA-1036-4-4-TP-CNT-Z

AMERICAN INDUSTRIAL HEAT
AA-1036-4-4-TP-CNT-Z

Heat Exchanger - AA Series, 2 Pass, 5.13 in Shell Dia, 4.000 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.500 Tube Side, Max Flow 70 gpm shell / 70.0 gpm Tube, Brass Shell, 90/10 Copper Nickel Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket, 1 Zinc Anode Zinc Anodes
MI ITEM #05248237
MFR #AA-1036-4-4-TP-CNT-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AA-1036-4-4-TP-CNT-Z

Heat Exchanger - AA Series, 2 Pass, 5.13 in Shell Dia, 4.000 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.500 Tube Side, Max Flow 70 gpm shell / 70.0 gpm Tube, Brass Shell, 90/10 Copper Nickel Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket, 1 Zinc Anode Zinc Anodes
MI ITEM #05248237
MFR #AA-1036-4-4-TP-CNT-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AA-1036-4-4-TP-CNT-Z HEAT EXCHANGER
  • Computer generated data sheet available forany application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications

Specifications

  • Number Of Passes
    2
  • Series
    AA
  • Flow Rate - Shell Side
    70 gpm
  • Port Size - Shell Side
    NPT 1.500
  • Shell Diameter
    5.13 in
  • Port Size - Tube Side
    NPT 1.500
  • Flow Rate - Tube Side
    10.0 to 70.0 gpm
  • Baffle Spacing
    4.000 in
  • Shell Material
    Brass
  • Cooling Tube Diameter
    0.250 in
  • Tubing Material
    90/10 Copper Nickel
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    +300 °F
  • Baffle Material
    Brass
  • Gasket Material
    Hypalon
  • Anode
    1 Zinc Anode
  • Mounting Hole Spacing
    4.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.375 NPT
  • Overall Length
    40.50 in
  • Replacement Zinc Anode
    301-0004
  • Replacement In Out Bonnet Double Pas
    203-0003 Cast Iron
  • Replacement Return Bonnet
    203-0004 Cast Iron
  • Replacement Bonnet Gasket
    302-1003 Hypalon, 302-1013 Durlon
  • Replacement Foot Bracket
    203-0044
  • Weight
    82.00 lbs
  • Manufacturer Catalog
  • Parts List

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text