1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Ridgid
36278
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 12", Minimum Pipe Capacity: 1/8"
MI ITEM #
05257658
MFR #
36278
List Price
$1,544.63
/each
Qty
List Price
$1,544.63
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Presses and Vises
Pipe and Chain Vises
Ridgid 36278
Ridgid
36278
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 12", Minimum Pipe Capacity: 1/8"
MI ITEM #
05257658
MFR #
36278
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ridgid
36278
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 12", Minimum Pipe Capacity: 1/8"
MI ITEM #
05257658
MFR #
36278
Availability:
In stock
List Price
$1,544.63
/each
Sign in
for your price
Qty
List Price
$1,544.63
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
36278 460-12 PORTABLE TRISTAND VISE
Specifications
Base Motion Type
Stationary, Stationary
Gripping Style
Chain, Chain
Includes Tripod Stand
Includes Tripod Stand, Includes Tripod Stand
Maximum Pipe Capacity
12 in, 12 in
Minimum Pipe Capacity
1/8 in, 1/8 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data