1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
ZSE40A-N01-T-X501
ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
MI ITEM #
05261750
MFR #
ZSE40A-N01-T-X501
List Price
$115.14
/each
Qty
List Price
$115.14
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Visual Indicators
SMC ZSE40A-N01-T-X501
SMC
ZSE40A-N01-T-X501
ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
MI ITEM #
05261750
MFR #
ZSE40A-N01-T-X501
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
ZSE40A-N01-T-X501
ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
MI ITEM #
05261750
MFR #
ZSE40A-N01-T-X501
Availability:
In stock
List Price
$115.14
/each
Sign in
for your price
Qty
List Price
$115.14
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
ZSE40A-N01-T-X501
IP65 vacuum sensor with integrated M12 cable, for wet or dry applications
Simple 3-step setting for switch outputs
7 displayable units: MPa, Kpa, kgf/cm2, bar, psi, inHg, mmHg
2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
Port sizes: 1/8 Rc or 1/8 NPT male with M5 female, or 2 one-touch fitting sizes
Bracket or panel mounting options
Show More
Specifications
Fluid Compatibility
Air, Non-Corrosive Gas, Non-Flammable Gas
Standards Met
UL, CSA, CE
Piping Type
Body Ported
Operating Pressure Range
0 to -14.69 psi
Operating Temperature Range
+23 to +122 °F
Overall Length
42.2 mm
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.
SMC Nozzle Type Ionizer Static Reduction IZN10E
SMC Nozzle Type Ionizer. Dust removal and static neutralization by air blow.
SMC Membrane Air Dryer
Membrane Air Dryer Series IDG. Low dew point models, no heat generation, no vibration.
SMC Heatless Air Dryer
Heatless Air Dryer ID series, IDW series, IDA series
MORE RESOURCES
SMC Fan Type Ionizers for Static Reduction IZF
SMC Fan Ionizers for static reduction. Extensive rapid static neutralization.
SMC Equipment for Food Manufacturing
SMC Equipment for Food Manufacturing
See all resources