McGill SB 22316 W33 S
McGill
SB 22316 W33 S
SPHERE-ROL® Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Single Seal, Normal
MI ITEM #05262369
MFR #SB 22316 W33 S
Quote Required
This product requires a Quote Request
McGill
SB 22316 W33 S
SPHERE-ROL® Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Single Seal, Normal
MI ITEM #05262369
MFR #SB 22316 W33 S
McGill SB 22316 W33 S
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

McGill
SB 22316 W33 S

SPHERE-ROL® Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Single Seal, Normal
MI ITEM #05262369
MFR #SB 22316 W33 S

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SB 22316 S W33 BRG
  • 22300 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Nylaplate® seal on one side
  • Standard internal clearance

Specifications

Bearing Material
52100 Bearing Steel
Bore Diameter
80 mm
Bore Type
Straight
CAD Drawing
Cage Material
Steel
Closure Type
Single Seal
Fillet Radius
0.079 in
Finish/Coating
Uncoated
Internal Clearance
Normal
Lubrication Hole Type
Lubrication Groove & Hole
Manufacturer Catalog Number
SB 22316 W33 S
Manufacturer Product Page
Manufacturer UPC Number
726166011505
Maximum Operating Temperature
300° F
Maximum RPM
2650 rpm
Maximum RPM (Grease)
1325 rpm
Operating Temperature Range
-30 to 300 °F
Outer Ring Type
Not Split
Outer Ring Width
58 mm
Outside Diameter
170 mm
Overall Width
58 mm
Precision Rating
P0
Roller Material
52100 Bearing Steel
Series
22300
Weight
13.9 lbs
Product Type
Spherical Roller Bearings

Compliance & Safety Data

Click on an icon to learn more