Overview
Mfr description
CQD30063X45 30X63 QD DRUM XT45 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950635163
- UPC_NO697950635163
- Weight1630.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data