Garr Tool Co. 16070
Garr Tool Co.
16070
Ball End Mill - 320M Series, Carbide Material, 1/8 in Mill Dia., 1/2 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #05343449
MFR #16070
Quote Required
This product requires a Quote Request
Ball End Mill - 320M Series, Carbide Material, 1/8 in Mill Dia., 1/2 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #05343449
MFR #16070
Garr Tool Co. 16070
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 320M Series, Carbide Material, 1/8 in Mill Dia., 1/2 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #05343449
MFR #16070

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
16070 1/8 BALL EM 2 FLUTE S/E SMG 320M

Specifications

Center Cutting
Center Cutting
Extended Reach
Dose Not Have Extended Reach Neck
Finish/Coating
Uncoated, Uncoated
Helix Angle
30 °, 30 °
Length Type
Regular, Regular
Length of Cut
1/2 in, 1/2 in
Mill Diameter
1/8 in, 1/8 in
Mill Material
Carbide, Carbide
Miniature End Mill
No
Number of Flutes
2, 2
Overall Length
1-1/2 in
Series
320M
Shank Diameter
1/8 in, 1/8 in
Shank Type
Plain Round
Single or Double End
Single, Single
Straight or Spiral Flute
Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data