1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Garr Tool Co.
49520
Corner Radius End Mill - VHM Series, Solid Carbide Material, 1/4 in Mill Diameter, 3/8 in Length of Cut, 2 in Overall Length
MI ITEM #
05344120
MFR #
49520
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
End Mills
Corner Radius End Mills
Garr Tool Co. 49520
Garr Tool Co.
49520
Corner Radius End Mill - VHM Series, Solid Carbide Material, 1/4 in Mill Diameter, 3/8 in Length of Cut, 2 in Overall Length
MI ITEM #
05344120
MFR #
49520
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garr Tool Co.
49520
Corner Radius End Mill - VHM Series, Solid Carbide Material, 1/4 in Mill Diameter, 3/8 in Length of Cut, 2 in Overall Length
MI ITEM #
05344120
MFR #
49520
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
49520 1/4X2 VHM HOG MILL XCEED
Specifications
Mill Diameter
0.2500 in - 1/4 in
Mill Material
Solid Carbide
Length of Cut
0.3750 in - 3/8 in
Number of Flutes
4
Shank Diameter
1/4 in
Center Cutting
Center Cutting
Extended Reach
None
Helix Angle
30 °
Overall Length
2 in
Shank Type
Weldon Flat
Series
VHM
Material Grade
Submicron
Cutting Direction
Right Hand Cut
Radius or Chamfer
Chamfer
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Spiral Direction
Right Hand Spiral
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more