1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Craftsman
009-42914
Combination Wrenches - Imperial & Metric, Nickel Chrome, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 4-3/4 in
MI ITEM #
05347273
MFR #
009-42914
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Combination Wrenches
Craftsman 009-42914
Craftsman
009-42914
Combination Wrenches - Imperial & Metric, Nickel Chrome, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 4-3/4 in
MI ITEM #
05347273
MFR #
009-42914
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Craftsman
009-42914
Combination Wrenches - Imperial & Metric, Nickel Chrome, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 4-3/4 in
MI ITEM #
05347273
MFR #
009-42914
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
942914 WR COMB 12PT 10MM
Specifications
Measurement System
Imperial & Metric
Box End Wrench Size
10 mm
Open End Wrench Size
10 mm
Overall Length
4.7500 in - 4-3/4 in
Head Angle
Straight, Offset
Body Material
Steel
Finish/Coating
Nickel Chrome
Wrench Type
Non-Ratcheting
Socket Shape
12 PT
UNSPSC
27111700
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
Craftsman Storage
Craftsman Tool Chests, Workstations, and Rolling Tool Cabinets.