Craftsman 009-42931
Craftsman
009-42931
Combination Wrenches - Imperial & Metric, Nickel Chrome, 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 13-1/2 in
MI ITEM #05347279
MFR #009-42931
Quote Required
This product requires a Quote Request
Craftsman
009-42931
Combination Wrenches - Imperial & Metric, Nickel Chrome, 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 13-1/2 in
MI ITEM #05347279
MFR #009-42931
Craftsman 009-42931
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Craftsman
009-42931

Combination Wrenches - Imperial & Metric, Nickel Chrome, 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 13-1/2 in
MI ITEM #05347279
MFR #009-42931

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
942931 WR COMB 12PT 25MM

Specifications

Measurement System
Imperial & Metric
Box End Wrench Size
25 mm
Open End Wrench Size
25 mm
Overall Length
13.5000 in - 13-1/2 in
Head Angle
Straight, Offset
Body Material
Steel
Finish/Coating
Nickel Chrome
Wrench Type
Non-Ratcheting
Socket Shape
12 PT
UNSPSC
27111700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data