Fullerton Tool Co Inc 23103
Fullerton Tool Co Inc
23103
2305-Series, Carbide, #3, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/4", CS 60°
MI ITEM #05351363
MFR #23103
Quote Required
This product requires a Quote Request
2305-Series, Carbide, #3, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/4", CS 60°
MI ITEM #05351363
MFR #23103
Fullerton Tool Co Inc 23103
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2305-Series, Carbide, #3, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/4", CS 60°
MI ITEM #05351363
MFR #23103

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
23103 2305 3 DRL & COUNTERSINK

Specifications

Body Diameter
1/4 in, 1/4 in
Countersink Angle
60 °, 60 °
Cutting Direction
Right Hand Cut
Drill Point Diameter
2.78 mm, 2.78 mm
Finish/Coating
Uncoated, Uncoated
Material
Carbide, Carbide
Overall Length
2 in, 2 in
Point Angle
118 °
Series
2305
Shank Type
Plain Round
Single or Double End
Double, Double
Trade Size
#3, #3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data