Overview
Mfr description
HYG32TNH-75F HY, HYGIENIC CYLINDER
Specifications
- Stroke
- Port Size1
- Proof Pressure+1.5
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.15
- Rod Size16
- SeriesHYG
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data