Hannibal Carbide Tool 40014
Hannibal Carbide Tool
40014
TYPE 400-Series Carbide-Tipped Chucking Reamer, 7/16" Diameter, Straight Flutes
MI ITEM #05354928
MFR #40014
Quote Required
This product requires a Quote Request
TYPE 400-Series Carbide-Tipped Chucking Reamer, 7/16" Diameter, Straight Flutes
MI ITEM #05354928
MFR #40014
Hannibal Carbide Tool 40014
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TYPE 400-Series Carbide-Tipped Chucking Reamer, 7/16" Diameter, Straight Flutes
MI ITEM #05354928
MFR #40014

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
40014 7/16 400 CARB TIP REAMER

Specifications

Coolant Delivery
External, External
Cutting Direction
Right Hand Cut, Right Hand Cut
Finish/Coating
Uncoated, Uncoated
Flute Length
1-3/4 in, 1-3/4 in
Flute Type
Straight
Material
Carbide-Tipped, Carbide-Tipped
Overall Length
7 in
Reamer Diameter
7/16 in, 7/16 in
Reamer Diameter (Decimal Equivalent)
7/16 in
Reamer Type
Chucking Reamer, Chucking Reamer
Series
TYPE 400
Shank Diameter
3/8 in
Shank Type
Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data