Green Bull 203203
Green Bull
203203
Step Ladder, Tri-Pod Ladder or Step Stool - Fiberglass, Type IAA Duty Rating, 3 ft Ladder Size, 375 lbs Weight Capacity
MI ITEM #05355963
MFR #203203
Quote Required
This product requires a Quote Request
Step Ladder, Tri-Pod Ladder or Step Stool - Fiberglass, Type IAA Duty Rating, 3 ft Ladder Size, 375 lbs Weight Capacity
MI ITEM #05355963
MFR #203203
Green Bull 203203
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Fiberglass, Type IAA Duty Rating, 3 ft Ladder Size, 375 lbs Weight Capacity
MI ITEM #05355963
MFR #203203

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
203203 3 FT FIBERGLASS LADDER

Specifications

Additional Details
The 2023 series has fiberglass sleeves at the bottom to protect the rails from damage. The molded top has a recessed tool tray, and has a four rivet connection to the front rail. All steps have a double rivet connection and fully knee-braced steps.
Base Spread
22.4 in
Bottom Width
18 in
Duty Rating
Type IAA
Height to Platform
3 ft, 3 ft
Ladder Material
Fiberglass
Ladder Size
3 ft
Ladder Type
Step Ladder
Platform Dimensions
5-3/4 in x 13 in
Standards Met
ANSI, CSA, OSHA
Weight Capacity
375 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data