1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Bergman Safety Spanner
103
Spanner Wrench - Hook Style, 14 to 48 in Capacity, 26 in OAL
MI ITEM #
05365975
MFR #
103
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Spanner Wrenches
Bergman Safety Spanner 103
Bergman Safety Spanner
103
Spanner Wrench - Hook Style, 14 to 48 in Capacity, 26 in OAL
MI ITEM #
05365975
MFR #
103
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bergman Safety Spanner
103
Spanner Wrench - Hook Style, 14 to 48 in Capacity, 26 in OAL
MI ITEM #
05365975
MFR #
103
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
103 WRENCH SPANNER BERGMAN SAFETY 26IN
Specifications
Versatility
Adjustable
Spanner Style
Hook
Diameter Capacity
14.0000 to 48.0000 in - 14 to 48 in
Overall Length
26.0000 in - 26 in
Material
Almag
For Use With
Hand wheel
Handle Style
Plain
UNSPSC
27111700
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data