Milwaukee Tool 2662-20
Milwaukee Tool
2662-20
Cordless High Torque Impact Wrench w/ Pin Detent (Tool Only) - Reversible, 18 V, 1/2 in Drive Size, Variable Speed Not Included
MI ITEM #05368336
MFR #2662-20
Quote Required
This product requires a Quote Request
Cordless High Torque Impact Wrench w/ Pin Detent (Tool Only) - Reversible, 18 V, 1/2 in Drive Size, Variable Speed Not Included
MI ITEM #05368336
MFR #2662-20
Milwaukee Tool 2662-20
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless High Torque Impact Wrench w/ Pin Detent (Tool Only) - Reversible, 18 V, 1/2 in Drive Size, Variable Speed Not Included
MI ITEM #05368336
MFR #2662-20

Availability:
Limited Inventory
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
2662-20 M18 CORDLESS LITHIUM-ION 1/2
  • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

Specifications

Drive Size
0.5000 in - 1/2 in
Maximum Speed
1900 rpm
Torque
450 ft-lbs
Variable Speed
No
Reversible
Yes
Impact Rate
2200 ipm
Material
Rubber Overmold
Voltage
18 V
Batteries Included
Batteries Sold Separately
Battery Type
Lithium-Ion
Battery Series
M18
Overall Length
8.8 in
Standards Met
UL Listed, CSA Certified, ETL Listed
Tool Weight
5.2 lbs
Color
Red/Black
Number of Pieces
1
Includes
(1) M18™ 1/2 in High-Torque Impact Wrench with Pin Detent (Bare Tool) (2662-20)
Manufacturer UPC Number
045242189991
UNSPSC
27112703
Warranty
5 Years

Compliance & Safety Data

Click on an icon to learn more