Micro 100 Tool Corp DC-1
Micro 100 Tool Corp
DC-1
Countersink - 60 ° Angle, 1 Flutes, 1/8 in Body Dia., 1/8 in Shank Dia., Carbide Material
MI ITEM #05383600
MFR #DC-1
Quote Required
This product requires a Quote Request
Countersink - 60 ° Angle, 1 Flutes, 1/8 in Body Dia., 1/8 in Shank Dia., Carbide Material
MI ITEM #05383600
MFR #DC-1
Micro 100 Tool Corp DC-1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 1 Flutes, 1/8 in Body Dia., 1/8 in Shank Dia., Carbide Material
MI ITEM #05383600
MFR #DC-1

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
DC1 DRILL - COMBO DRILL & 60

Specifications

Body Diameter
1/8 in, 1/8 in
Countersink Angle
60 °, 60 °
Cutting Direction
Right Hand Cut
Finish/Coating
Uncoated, Uncoated
Material
Carbide, Carbide
Number Of Flutes
1, 1
Overall Length
1-1/2 in
Pilot or Drill Tip Diameter
3/64 in
Series
DC
Shank Diameter
1/8 in, 1/8 in
Shank Type
Plain Round
Single or Double End
Double
Type
Combination Drill Bit & Countersink, Combination Drill Bit & Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data