Micro 100 Tool Corp MBC-500
Micro 100 Tool Corp
MBC-500
Chamfer Mill, Mill Diameter: 1/2", Mill Material: Solid Carbide, Finish/Coating: Uncoated
MI ITEM #05383659
MFR #MBC-500
Quote Required
This product requires a Quote Request
Chamfer Mill, Mill Diameter: 1/2", Mill Material: Solid Carbide, Finish/Coating: Uncoated
MI ITEM #05383659
MFR #MBC-500
Micro 100 Tool Corp MBC-500
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chamfer Mill, Mill Diameter: 1/2", Mill Material: Solid Carbide, Finish/Coating: Uncoated
MI ITEM #05383659
MFR #MBC-500

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MBC500 BACK CHAMFER TOOL - MILLING

Specifications

Mill Diameter
0.5000 in - 1/2 in
Mill Material
Solid Carbide
Finish/Coating
Uncoated
Included Angle
90 °
Length of Cut
0.1250 in - 1/8 in
Number of Flutes
5
Single or Double End
Single
Shank Diameter
5/16 in
Shank Type
Plain Round

Compliance & Safety Data

Click on an icon to learn more