Mitsubishi Materials TS-5
Mitsubishi Materials
TS-5
Clamping Screw, Tool Style Code: TS-5, Torx SIze: T25, Thread SIze: M5x0.8, Screw Length: 0.354"
MI ITEM #05391440
MFR #TS-5
Quote Required
This product requires a Quote Request
Clamping Screw, Tool Style Code: TS-5, Torx SIze: T25, Thread SIze: M5x0.8, Screw Length: 0.354"
MI ITEM #05391440
MFR #TS-5
Mitsubishi Materials TS-5
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamping Screw, Tool Style Code: TS-5, Torx SIze: T25, Thread SIze: M5x0.8, Screw Length: 0.354"
MI ITEM #05391440
MFR #TS-5

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
108747 TS-5 SCREW 1.375-1.875 DRILL

Specifications

Hardware Compatibility
Clamp, Clamp
Screw Length
0.354 in
Screw Type
Clamping Screw, Clamping Screw
Thread Size
M5x0.8, M5x0.8
Tool Style Code
TS-5, TS-5
Torx Size
T25, T25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data