Mitsubishi Materials SEMT13T3AGSN-JM
Mitsubishi Materials
SEMT13T3AGSN-JM
VP15TF H10, H20, K20, K30, M20, M30, P20, P30, S10, S20 Grade AlTiN coated Carbide Neutral Cut SEMT-Style
MI ITEM #05391466
MFR #SEMT13T3AGSN-JM
Quote Required
This product requires a Quote Request
Mitsubishi Materials
SEMT13T3AGSN-JM
VP15TF H10, H20, K20, K30, M20, M30, P20, P30, S10, S20 Grade AlTiN coated Carbide Neutral Cut SEMT-Style
MI ITEM #05391466
MFR #SEMT13T3AGSN-JM
Mitsubishi Materials SEMT13T3AGSN-JM
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Mitsubishi Materials
SEMT13T3AGSN-JM

VP15TF H10, H20, K20, K30, M20, M30, P20, P30, S10, S20 Grade AlTiN coated Carbide Neutral Cut SEMT-Style
MI ITEM #05391466
MFR #SEMT13T3AGSN-JM

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
189780 SEMT13T3AGSN-JM VP15TF INSERT

Specifications

Chipbreaker
JM
Corner Radius
0.059 in
Cutting Direction
Neutral
Full Insert Style Code
SEMT13T3AGSN-JM VP15TF
Included Angle
45 °
Inscribed Circle
0.528 in, 0.528 in
Insert Style
SEMT
Manufacturer Grade
VP15TF, VP15TF
Material
Carbide, Carbide
Material Grade
M20, M30, K20, H20, H10, S20, K30, P20, P30, S10
Relief Angle
20 °
Shape
Square, Square
Thickness
0.156 in, 0.156 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data