Mitsubishi Materials TS4
Mitsubishi Materials
TS4
Clamping Screw, Tool Style Code: TS4, Torx SIze: T15, Thread SIze: M4x0.7, Screw Length: 0.315"
MI ITEM #05396435
MFR #TS4
Quote Required
This product requires a Quote Request
Clamping Screw, Tool Style Code: TS4, Torx SIze: T15, Thread SIze: M4x0.7, Screw Length: 0.315"
MI ITEM #05396435
MFR #TS4
Mitsubishi Materials TS4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamping Screw, Tool Style Code: TS4, Torx SIze: T15, Thread SIze: M4x0.7, Screw Length: 0.315"
MI ITEM #05396435
MFR #TS4

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
108740 TS-4 SCREW 1.125-1.312 DRILL

Specifications

Hardware Compatibility
Clamp, Clamp
Screw Length
0.315 in
Screw Type
Clamping Screw, Clamping Screw
Thread Size
M4x0.7, M4x0.7
Tool Style Code
TS4, TS4
Torx Size
T15, T15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data