Overview
Mfr description
1823-1 GIANT BUTTONHEAD FTG1 1/ 4X1/4
- Exceeds 72 hour salt spray test
- Trivalent zinc plating
- RoHS compliant
- Head size helps minimize breakage
- Dirt excluding plunger check valve helps reduce dirt contamination
Specifications
- FinishZinc Plated
- Fitting Thread Size
- Fitting Thread TypeNPT
- Hex Size7/8 in
- Manufacturer Upc Number098468114209
- Overall Height1-1/4 in
- Shank Length1/2 in
- TypeButton Head
- Weight11.6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data