Motion
CQ2L50-50DCMZ

SMC CORP OF AMERICA
CQ2L50-50DCMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #05414693
MFR #CQ2L50-50DCMZ
List Price$88.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2L50-50DCMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #05414693
MFR #CQ2L50-50DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.34/each for your price

Overview

Mfr description
CQ2L50-50DCMZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Port Size
    1/4 BSPT
  • Cushion Type
    Rubber Bumper
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    1370 N
  • Pull Force At 100 Psi
    1150 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    135.2 mm
  • Overall Width
    50 mm
  • Overall Height
    78 mm
  • Options
    With rubber bumper/Rod end male thread
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Male
  • Mounting Type
    Foot
  • Rod Size
    M18x1.5
  • Rod Thread Standard
    ISO
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text