1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Ingersoll Rand
D102IT
Refrigerated Air Dryer - 60 scfm @ 60 Hz Air Flow Capacity, 203 psi Max, 1 Phase, 115 V ac, 60 Hz, 3/4 NPT Port Size, R 134.a Refrigerant
MI ITEM #
05416551
MFR #
D102IT
List Price
$6,596.31
/each
Qty
List Price
$6,596.31
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Air Preparation
Dryers
Ingersoll Rand D102IT
Ingersoll Rand
D102IT
Refrigerated Air Dryer - 60 scfm @ 60 Hz Air Flow Capacity, 203 psi Max, 1 Phase, 115 V ac, 60 Hz, 3/4 NPT Port Size, R 134.a Refrigerant
MI ITEM #
05416551
MFR #
D102IT
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ingersoll Rand
D102IT
Refrigerated Air Dryer - 60 scfm @ 60 Hz Air Flow Capacity, 203 psi Max, 1 Phase, 115 V ac, 60 Hz, 3/4 NPT Port Size, R 134.a Refrigerant
MI ITEM #
05416551
MFR #
D102IT
Availability:
Factory Order
List Price
$6,596.31
/each
Sign in
for your price
Qty
List Price
$6,596.31
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
23231640 D102IT 115/1/60
Delivers a consistent pressure dew point
Cools the compressed air by mechanical refrigeration and condensed water is removed through an automatic drain valve
Non-cycling design provides reliable and economical operation while delivering moisture free air
Includes internal pre-filter
Internal after-cooler permits inlet air temperatures up to 200°F and allows for efficient moisture removal from the compressed air system
Includes performance indicator, automatic condensate drain and inlet strainer
Patented variable-speed fan
Voltage: 115V, single phase 60Hz
203 psi Maximum
Show More
Specifications
Manufacturer Catalog
Click here
Maximum Air Flow
60 scfm
Maximum Operating Pressure
203 psi
Maximum Operating Temperature
200 °F
Overall Height
30.500 in
Overall Length
22.500 in
Overall Width
16.5000 in - 16-1/2 in
Port Size
3/4 NPT, 3/4 NPT
Refrigerant Type
R 134.a, R 134.a
Standard Dew Point
50 °F
Supply Frequency
60 Hz
Supply Phase
1, 1
Supply Voltage
115 V ac
Weight
126 lbs
Product Type
Refrigerated Air Dryers
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Ingersoll Rand 1" Cordless Impact Wrench
Ingersoll Rand 1" Cordless Impact Wrench
Ingersoll Rand Chemical Metering Pumps
Ingersoll Rand Chemical Metering Pumps