Overview
Mfr description
61820RS BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Precision RatingABEC 1 (ISO Class Normal)
- Finish CoatingUncoated
- Bearing Material52100
- Cage MaterialSteel
- Inner Ring Width13 mm
- Series61800
- Manufacturer Catalog NumberSHU 61820RS
- Type Of BearingRadial Ball Bearing
- Description61820RS BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SHU 61820RS is a 10 mm bore radial/deep groove ball bearing with 19 mm OD, 5 mm width, straight design, single sealed type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data