Motion
P4B-E-135MR  TYPE E-XTRA

DODGE
P4B-E-135MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 135 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #05479118
MFR #P4B-E-135MR TYPE E-XTRA
List Price$10,318.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-135MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 135 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #05479118
MFR #P4B-E-135MR TYPE E-XTRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,318.97/each for your price

Overview

Mfr description
P4B-E-135MR TYPE E PIL BLK 023636

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    6.6900 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    9 in
  • Dynamic Load Capacity
    40700 lbf
  • Housing Type
    Four-Bolt Pillow Block
  • Static Load Capacity
    354000 lbf
  • Maximum Speed
    915 rpm
  • UPC_NO
    782475789450
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Housing ID
    Type E
  • Material
    023636
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text