Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil® D-150-MD-GRN-T Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 10, Hopper Base Gauge: 10
MI ITEM #05479415
MFR #D-150-MD-GRN-T

Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
D-150-MD-GRN-T SELF-DUMP HOPPER MD 1.5

Specifications

  • Color
    Green
  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Hopper Base Gauge
    10
  • Hopper Body Gauge
    10
  • Hopper Body Material
    Steel
  • Overall Height
    51-15/16 in
  • Overall Length
    61-1/16 in
  • Overall Width
    43-1/4 in
  • Volume Capacity
    1-1/2 yd³
  • Weight Capacity
    4000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text