1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Vestil Manufacturing Company
D-200-MD-ORG-C
Vestil® D-200-MD-ORG-C Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 10, Hopper Base Gauge: 10
MI ITEM #
05479438
MFR #
D-200-MD-ORG-C
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Material Handling
Material Transport
Forklift Equipment
Self-Dumping Hoppers
Vestil Manufacturing Company D-200-MD-ORG-C
Vestil Manufacturing Company
D-200-MD-ORG-C
Vestil® D-200-MD-ORG-C Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 10, Hopper Base Gauge: 10
MI ITEM #
05479438
MFR #
D-200-MD-ORG-C
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil Manufacturing Company
D-200-MD-ORG-C
Vestil® D-200-MD-ORG-C Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 10, Hopper Base Gauge: 10
MI ITEM #
05479438
MFR #
D-200-MD-ORG-C
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
D-200-MD-ORG-C SELF-DUMP MD HOPPER 2 CU
Specifications
Color
Orange
Forklift Opening Height
2-1/2 in, 2-1/2 in
Forklift Opening Width
7-1/2 in, 7-1/2 in
Hopper Base Gauge
10, 10
Hopper Body Gauge
10, 10
Hopper Body Material
Steel
Overall Height
52.1250 in - 52-1/8 in
Overall Length
61.0625 in - 61-1/16 in
Overall Width
56.2500 in - 56-1/4 in
Volume Capacity
2 yd³
Weight Capacity
4000 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Vestil - Self-Dumping Hopper
This edition of Tom’s Toolbox demonstrates Vestil’s Self Dumping Hopper and unique features.