1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Vestil Manufacturing Company
D-25-HD-ORG-C
Vestil® D-25-HD-ORG-C Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 8, Hopper Base Gauge: 8
MI ITEM #
05479470
MFR #
D-25-HD-ORG-C
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Material Handling
Forklift Attachments, Hoppers & Work Platforms
Self-Dumping Hoppers
Vestil Manufacturing Company D-25-HD-ORG-C
Vestil Manufacturing Company
D-25-HD-ORG-C
Vestil® D-25-HD-ORG-C Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 8, Hopper Base Gauge: 8
MI ITEM #
05479470
MFR #
D-25-HD-ORG-C
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil Manufacturing Company
D-25-HD-ORG-C
Vestil® D-25-HD-ORG-C Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 8, Hopper Base Gauge: 8
MI ITEM #
05479470
MFR #
D-25-HD-ORG-C
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
D-25-HD-ORG-C SELF-DUMP HD HOPPER .25
Specifications
Hopper Body Material
Steel
Hopper Body Gauge
8
Hopper Base Gauge
8
Volume Capacity
1/4 yd³
Weight Capacity
6000 lbs
Overall Length
52.0000 in - 52 in
Overall Width
20.2500 in - 20-1/4 in
Overall Height
38.0625 in - 38-1/16 in
Forklift Opening Height
2.5000 in - 2-1/2 in
Forklift Opening Width
7.5000 in - 7-1/2 in
Color
Orange
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
2019 Problem Solver Renewable Energy
Featuring solutions to problems found the Renewable Energy industry
Vestil Ergonomic Lifters & Tillers
Vestil Ergonomic Lifters & Tillers
Vestil Fork Truck Attachments
Vestil Fork Truck Attachments
2020 Problem Solver Food & Beverage
Featuring solutions to problems found in the Food & Beverage industry
MORE RESOURCES
Vestil - Self-Dumping Hopper
This edition of Toms Toolbox demonstrates Vestils Self Dumping Hopper and unique features.
Vestil Industrial Solutions
Vestil Industrial Solutions
See all resources