Vestil Manufacturing Company D-75-HD-GY-SG
Vestil Manufacturing Company
D-75-HD-GY-SG
Vestil® D-75-HD-GY-SG Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 8, Hopper Base Gauge: 8
MI ITEM #05479572
MFR #D-75-HD-GY-SG
Quote Required
This product requires a Quote Request
Vestil® D-75-HD-GY-SG Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 8, Hopper Base Gauge: 8
MI ITEM #05479572
MFR #D-75-HD-GY-SG
Vestil Manufacturing Company D-75-HD-GY-SG
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil® D-75-HD-GY-SG Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 8, Hopper Base Gauge: 8
MI ITEM #05479572
MFR #D-75-HD-GY-SG

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
D-75-HD-GY-SG SELF-DUMP HD HOPPER .75

Specifications

Color
Gray
Forklift Opening Height
2-1/2 in, 2-1/2 in
Forklift Opening Width
7-1/2 in, 7-1/2 in
Hopper Base Gauge
8, 8
Hopper Body Gauge
8, 8
Hopper Body Material
Steel
Overall Height
42.6875 in - 42-11/16 in
Overall Length
61.0625 in - 61-1/16 in
Overall Width
31.3125 in - 31-5/16 in
Volume Capacity
3/4 yd³
Weight Capacity
6000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data