1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
ASCO
8210G002
Solenoid Valve - 24VDC, 2 way - 2/2 Normally Closed
MI ITEM #
05482629
MFR #
8210G002
List Price
$157.00
/each
Qty
List Price
$157.00
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Process Valves
Solenoid Valves
ASCO 8210G002
ASCO
8210G002
Solenoid Valve - 24VDC, 2 way - 2/2 Normally Closed
MI ITEM #
05482629
MFR #
8210G002
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASCO
8210G002
Solenoid Valve - 24VDC, 2 way - 2/2 Normally Closed
MI ITEM #
05482629
MFR #
8210G002
Availability:
In stock
List Price
$157.00
/each
Sign in
for your price
Qty
List Price
$157.00
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
05482629
Specifications
Actuation
Solenoid
Body Material
Brass
Maximum Operating Pressure
200 psi
Port 1 Size/Type
1/2 in
Solenoid Supply Voltage
24VDC
Valve Functionality
2 way - 2/2 Normally Closed, 2 way - 2/2 Normally Closed
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Robust Solutions for the Food and Beverage Industry from Emerson
Robust Solutions for the Food and Beverage Industry from Emerson