AIMCO TW-0
AIMCO
TW-0
Tool Balancer - Cable, 3.3 ft Travel, 3.3 lb Max Weight
MI ITEM #05485055
MFR #TW-0
Quote Required
This product requires a Quote Request
Tool Balancer - Cable, 3.3 ft Travel, 3.3 lb Max Weight
MI ITEM #05485055
MFR #TW-0
AIMCO TW-0
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Balancer - Cable, 3.3 ft Travel, 3.3 lb Max Weight
MI ITEM #05485055
MFR #TW-0

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TW-0 SPRING BALANCER

Specifications

Balancer Type
Cable
Cable Travel
3.3 ft
Maximum Weight Capacity
3.3 lb
Minimum Weight Capacity
1.1 lb, 1.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data