1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Carr Lane Manufacturing Co
CL-0-SB
Swing Bolt, Thread Size: 5/16-18, Hole Diameter: 5/16", Length to Eye Center: 2", Thread Length: 1"
MI ITEM #
05487362
MFR #
CL-0-SB
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Fasteners & Hardware
Bolts
Swing Bolts
Carr Lane Manufacturing Co CL-0-SB
Carr Lane Manufacturing Co
CL-0-SB
Swing Bolt, Thread Size: 5/16-18, Hole Diameter: 5/16", Length to Eye Center: 2", Thread Length: 1"
MI ITEM #
05487362
MFR #
CL-0-SB
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carr Lane Manufacturing Co
CL-0-SB
Swing Bolt, Thread Size: 5/16-18, Hole Diameter: 5/16", Length to Eye Center: 2", Thread Length: 1"
MI ITEM #
05487362
MFR #
CL-0-SB
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
CL-0-SB SWING BOLT
Specifications
Thread Size
5/16-18
Hole Diameter
0.3125 in - 5/16 in
Length to Eye Center
2.0000 in - 2 in
Thread Length
1.0000 in - 1 in
Material
Steel
Finish/Coating
Black Oxide
Length Under Head
1-5/8 in
Head Width
5/8 in
Head Thickness
3/8 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more