Carr Lane Manufacturing Co CL-4000-SHR-2
Carr Lane Manufacturing Co
CL-4000-SHR-2
Swivel Hoist Ring - Steel Material, 2 ton Wt. Capacity
MI ITEM #05487755
MFR #CL-4000-SHR-2
Quote Required
This product requires a Quote Request
Swivel Hoist Ring - Steel Material, 2 ton Wt. Capacity
MI ITEM #05487755
MFR #CL-4000-SHR-2
Carr Lane Manufacturing Co CL-4000-SHR-2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Hoist Ring - Steel Material, 2 ton Wt. Capacity
MI ITEM #05487755
MFR #CL-4000-SHR-2

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CL-4000-SHR-2 SWIVEL HOIST RING

Specifications

Accessory Type
Swivel Hoist Ring
Finish/Coating
Black Oxide
Hoist Ring Height
5.79 in
Hoist Ring Width
3-1/4 in
Material
Steel, Steel
Radius
0.88 in
Weight Capacity
2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data