Carr Lane Manufacturing Co CL-415-TSA
Carr Lane Manufacturing Co
CL-415-TSA
Round Knurled Thumb Screw, Thread Size: 1/4-20, Length: 1-1/2", Material: Delrin (Foot), Steel (Body)
MI ITEM #05487768
MFR #CL-415-TSA
Quote Required
This product requires a Quote Request
Round Knurled Thumb Screw, Thread Size: 1/4-20, Length: 1-1/2", Material: Delrin (Foot), Steel (Body)
MI ITEM #05487768
MFR #CL-415-TSA
Carr Lane Manufacturing Co CL-415-TSA
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Knurled Thumb Screw, Thread Size: 1/4-20, Length: 1-1/2", Material: Delrin (Foot), Steel (Body)
MI ITEM #05487768
MFR #CL-415-TSA

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CL-415-TSA FOOT SCREWS ON/OFF (LEFTHAN

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data