1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Craftsman
9-42164
Combination Wrenches - Imperial, 3/4 in, 5/8 in Box End Wrench Size, 8-1/8 in
MI ITEM #
05504150
MFR #
9-42164
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Combination Wrenches
Craftsman 9-42164
Craftsman
9-42164
Combination Wrenches - Imperial, 3/4 in, 5/8 in Box End Wrench Size, 8-1/8 in
MI ITEM #
05504150
MFR #
9-42164
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Craftsman
9-42164
Combination Wrenches - Imperial, 3/4 in, 5/8 in Box End Wrench Size, 8-1/8 in
MI ITEM #
05504150
MFR #
9-42164
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
9-42164 WR BX RAT 12PT 5/8X3/4
Specifications
Measurement System
Imperial
Box End Wrench Size
0.7500 in - 3/4 in, 0.6250 in - 5/8 in
Overall Length
8.1250 in - 8-1/8 in
Head Angle
Straight
Wrench Type
Ratcheting
Socket Shape
12 PT
UNSPSC
27111700
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
Craftsman Storage
Craftsman Tool Chests, Workstations, and Rolling Tool Cabinets.