Craftsman 009-42328
Craftsman
009-42328
Combination Wrenches - Imperial, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size
MI ITEM #05504235
MFR #009-42328
Quote Required
This product requires a Quote Request
Craftsman
009-42328
Combination Wrenches - Imperial, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size
MI ITEM #05504235
MFR #009-42328
Craftsman 009-42328
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Craftsman
009-42328

Combination Wrenches - Imperial, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size
MI ITEM #05504235
MFR #009-42328

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
9-42328 WR COMB IGNIT 3/8

Specifications

Measurement System
Imperial
Box End Wrench Size
0.3750 in - 3/8 in
Open End Wrench Size
0.3750 in - 3/8 in
Head Angle
Straight
UNSPSC
27111700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data