1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Craftsman
009-42912
Combination Wrenches - Imperial & Metric, Nickel Chrome, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 4-1/8 in
MI ITEM #
05504245
MFR #
009-42912
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Combination Wrenches
Craftsman 009-42912
Craftsman
009-42912
Combination Wrenches - Imperial & Metric, Nickel Chrome, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 4-1/8 in
MI ITEM #
05504245
MFR #
009-42912
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Craftsman
009-42912
Combination Wrenches - Imperial & Metric, Nickel Chrome, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 4-1/8 in
MI ITEM #
05504245
MFR #
009-42912
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
9-42912 COMB WRENCH 8MM 12PT 4-1/8 OAL
Specifications
Measurement System
Imperial & Metric
Box End Wrench Size
8 mm
Open End Wrench Size
8 mm
Overall Length
4.1250 in - 4-1/8 in
Head Angle
Straight, Offset
Body Material
Steel
Finish/Coating
Nickel Chrome
Wrench Type
Non-Ratcheting
Socket Shape
12 PT
UNSPSC
27111700
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
Craftsman Storage
Craftsman Tool Chests, Workstations, and Rolling Tool Cabinets.