1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Milwaukee Tool
48-11-1822
M18™ REDLITHIUM™ High Capacity 3.0Ah Battery Pack (2 Piece)
MI ITEM #
05504647
MFR #
48-11-1822
List Price
$212.25
/each
Qty
List Price
$212.25
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Rechargeable Batteries
Milwaukee Tool 48-11-1822
Milwaukee Tool
48-11-1822
M18™ REDLITHIUM™ High Capacity 3.0Ah Battery Pack (2 Piece)
MI ITEM #
05504647
MFR #
48-11-1822
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Milwaukee Tool
48-11-1822
M18™ REDLITHIUM™ High Capacity 3.0Ah Battery Pack (2 Piece)
MI ITEM #
05504647
MFR #
48-11-1822
Availability:
In stock
List Price
$212.25
/each
Sign in
for your price
Qty
List Price
$212.25
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
DOT Ship Hazard
Shipping
Change delivery location
DOT Ship Hazard
Overview
Mfr Description
48-11-1822 M18 BATTERY 2 PACK
3.0 Amp hour - 54 watt hour battery
Lithium-ion battery delivers long life and run time with fade-free power
Battery FUEL™ gauge - displays remaining run-time Milwaukee REDLINK™ Intelligence
Overload protection - prevents user from damaging their cordless power tool investment in abusive situations
Temperature management system - keeps battery in ideal temperature range to provide maximum life
Individual cell monitoring - ensures optimal charge and discharge for maximum life
Discharge protection - prevents cell damage from over-discharge
Best in class construction
Integrated weld frame
Cell separator
Impact and vibration protective rubber
For use with Milwaukee M18™ cordless tools
Show More
Specifications
Battery Capacity
3.0 Ah, 3.0 Ah
Battery Chemistry
Lithium-Ion, Lithium-Ion
Manufacturer UPC Number
045242286805
Nominal Voltage
18 V, 18 V
Warranty
3 Years, 3 Years
Weight
3.3 lb
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Milwaukee 2023 eRebate
M18 Fuel Pack e-rebate promo.
Milwaukee 2023 Promo
M18 Fuel Kit, batteries, grinders, lighting, impact tool promo.
Milwaukee Hand Tool Solutions
Milwaukee Hand Tool Solutions - Combination Wrench Sets, Ratchet & Socket Sets, and Impact Duty Sockets.
Milwaukee Accessory Catalog
Milwaukee Accessory Catalog