Milwaukee Tool 2663-20
Milwaukee Tool
2663-20
M18™ Cordless High Torque Impact Wrench w/ Friction Ring (Tool Only) - Non-Reversible, 18 V, 1/2 in Drive Size, Variable Speed
MI ITEM #05506537
MFR #2663-20
List Price
$453.21
/each
List Price
$453.21
/each
M18™ Cordless High Torque Impact Wrench w/ Friction Ring (Tool Only) - Non-Reversible, 18 V, 1/2 in Drive Size, Variable Speed
MI ITEM #05506537
MFR #2663-20
Milwaukee Tool 2663-20
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless High Torque Impact Wrench w/ Friction Ring (Tool Only) - Non-Reversible, 18 V, 1/2 in Drive Size, Variable Speed
MI ITEM #05506537
MFR #2663-20

Availability:
In stock
List Price
$453.21
/each
List Price
$453.21
/each
Shipping
Shipping

Overview

Mfr Description
2663-20 M18 1/2 HTIW W/RING TOOL ONLY
  • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

Specifications

Batteries Included
Batteries Sold Separately
Battery Series
M18
Battery Type
Lithium-Ion
Color
Red/Black
Drive Size
1/2 in, 1/2 in
Impact Rate
2200 ipm
Includes
M18™ 1/2" High-Torque Impact Wrench with Friction Ring (2663-20)
Manufacturer UPC Number
045242190027
Material
Rubber Overmold
Maximum Speed
1900 rpm, 1900 rpm
Number of Pieces
1
Overall Length
8.8 in
Reversible
No
Standards Met
UL Listed, ETL Listed
Tool Weight
5.2 lbs
Torque
450 ft-lbs, 450 ft-lbs
Variable Speed
Yes, Yes
Voltage
18 V
Warranty
5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data