Dichtomatik N90246
Dichtomatik
N90246
AS568-246 4-1/2" ID x 4-3/4" OD x 1/8" NBR (BUNA) 90 BLACK O-RING
MI ITEM #05506616
MFR #N90246
List Price
$1.24
/each
List Price
$1.24
/each
AS568-246 4-1/2" ID x 4-3/4" OD x 1/8" NBR (BUNA) 90 BLACK O-RING
MI ITEM #05506616
MFR #N90246
Dichtomatik N90246
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-246 4-1/2" ID x 4-3/4" OD x 1/8" NBR (BUNA) 90 BLACK O-RING
MI ITEM #05506616
MFR #N90246

Availability:
Factory Order
List Price
$1.24
/each
List Price
$1.24
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
75101392 AS568-246 4-1/2"ID X 4-3/4"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

Additional Details
inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
Back Up O-Ring Number
N8-90-246
Cross Section
0.1390 in
Cross Section Tolerance
+/-0.004 in
Durometer
90 Durometer
Hardness
90 Durometer, 90 Durometer
Inside Diameter
4.4840 in
Inside Diameter Tolerance
+/-0.030 in
Material
Nitrile (Buna) Rubber
Method Sold
Priced Per Each
Outside Diameter
4.7620 in
Product Type
O-Rings
Temperature Range
-22 to 212F
Trade/Brand Name
Dichtomatik
Type Series
N90
Typical Application
Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Durometer
90 Durometer, 90 Durometer
Inside Diameter
4.484 in
Material
Nitrile (Buna) Rubber
Outside Diameter
4.762 in
Weight
4.6644 GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data