PS2-1000R-L, 1000 KG Pullstar Air Winch, Lever Control, Free-Spooling Clutch
MI ITEM #05507609
MFR #PS2-1000R-L
Availability:
Factory Order
List Price
$13,027.11
/each
for your price
List Price
$13,027.11
/each
for your price
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
PS2-1000R-L AIR WINCH
Ingersoll Rand Pullstar winches feature a tough, yet compact design that helps them fit almost anywhere. Their low maintenance, highly reliable gear motors have only two moving parts making them virtually maintenance free- even after being stored or inactive for down times. Pullstar winches are built specifically for pulling operations and come standard with a disengaging clutch. They excel in environments where less rugged winches would fail.
Rugged cast iron and steel construction delivers long-life.
Easily configured to meet worldwide standards including ANSI/ASME B30.7 and CE FEM
Classification 1 Bm.Easily configured to meet worldwide standards including ANSI/ASME B30.7 and CE FEM Classification 1 Bm.
Reliable gear type air motor designed for the harshest environments.
Standard internal muffler reduces noise levels.
Lift-to-Shift variable speed lever provides precise control and built-in safety.
Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit. Please contact us for more information winchandhoistsolutions@irco.com.
Specifications
Additional Details
ANSI/ASME B30.7, CE FEM Classification 1 Bm, and other 3rd party type approvals
Features
• Capacity- 7700 lbs • Lever Control • Rated Power- 3.5 HP • Line Pull First Layer- 2200 lbs • Line Pull Mid Drum- 1870 lbs • Line Pull Top Layer- 1540 lbs • Line Speed First Layer- 41 fpm • Line Speed Mid Drum- 53.5 fpm • Line Speed Top Layer- 66 fpm • Storage Capacity- 292 ft • Working Capacity- 190 ft • Air Consumption @ Load- 141 cfm
Finish
Enamel
Motor Type
Air Gear Motor
Overall Width
11.3000 in
Product Types
Air/Utility Winch
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data