1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Destaco
331-M-100
Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 3200N
MI ITEM #
05508243
MFR #
331-M-100
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
Pull Action Latch Clamps
Destaco 331-M-100
Destaco
331-M-100
Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 3200N
MI ITEM #
05508243
MFR #
331-M-100
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Destaco
331-M-100
Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 3200N
MI ITEM #
05508243
MFR #
331-M-100
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
331-M-100 331 WITH 100MM LONGER HOOK
Specifications
Base Length
1.56 in, 1.56 in
Clamp Size
6.07 x 1.97 in, 6.07 x 1.97 in
Clamp Style
Pull Action Latch
Clamp Type
Standard Pull-Action Latch, Standard Pull-Action Latch
Drawing Movement
1-3/4 in
Latch Plate Size
1 x 0.68 in
Length between Mounting Holes
1.56 in
Maximum Holding Capacity
3200 N, 3200 N
Maximum Hook Length
1-3/4 in, 1-3/4 in
Mounting Hole Diameter
0.27 in
Mounting Hole Spacing
3/4 x 1-1/4 in, 3/4 x 1-1/4 in
Overall Height
1.97 in
Overall Length
6.07 in
Width between Mounting Holes
1.74 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data