1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Mitsubishi Materials
TNMC43NV
UP20M Grade AlTiN coated Neutral Cut TNMC-Style External Threading Insert, creates 60° V Threads
MI ITEM #
05512098
MFR #
TNMC43NV
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Indexable Cutting Tools
Threading Inserts
Mitsubishi Materials TNMC43NV
Mitsubishi Materials
TNMC43NV
UP20M Grade AlTiN coated Neutral Cut TNMC-Style External Threading Insert, creates 60° V Threads
MI ITEM #
05512098
MFR #
TNMC43NV
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mitsubishi Materials
TNMC43NV
UP20M Grade AlTiN coated Neutral Cut TNMC-Style External Threading Insert, creates 60° V Threads
MI ITEM #
05512098
MFR #
TNMC43NV
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
107400 TNMC43NV UP20M
Specifications
Corner Radius
0.004 in
Cutting Direction
Neutral, Neutral
Finish/Coating
AlTiN
Full Insert Style Code
TNMC43NV UP20M
Inscribed Circle
1/2 in
Insert Style
TNMC, TNMC
Internal Threads Per Inch
6, 6
Internal or External Threads
External, External
Manufacturer Grade
UP20M, UP20M
Thickness
0.187 in
Thread Standard
60° V, 60° V
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data