Mitsubishi Materials TS3D
Mitsubishi Materials
TS3D
Clamping Screw, Tool Style Code: TS3D, Torx SIze: T10, Thread SIze: M3x0.5, Screw Length: 0.236"
MI ITEM #05512133
MFR #TS3D
Quote Required
This product requires a Quote Request
Clamping Screw, Tool Style Code: TS3D, Torx SIze: T10, Thread SIze: M3x0.5, Screw Length: 0.236"
MI ITEM #05512133
MFR #TS3D
Mitsubishi Materials TS3D
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamping Screw, Tool Style Code: TS3D, Torx SIze: T10, Thread SIze: M3x0.5, Screw Length: 0.236"
MI ITEM #05512133
MFR #TS3D

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
238916 TS3D

Specifications

Hardware Compatibility
Clamp, Clamp
Screw Length
0.236 in
Screw Type
Clamping Screw, Clamping Screw
Thread Size
M3x0.5, M3x0.5
Tool Style Code
TS3D, TS3D
Torx Size
T10, T10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data