Mitsubishi Materials WS355520T
Mitsubishi Materials
WS355520T
Clamping Screw, Tool Style Code: WS355520T, Torx SIze: T15, Thread SIze: M3.5x0.6
MI ITEM #05512207
MFR #WS355520T
Quote Required
This product requires a Quote Request
Clamping Screw, Tool Style Code: WS355520T, Torx SIze: T15, Thread SIze: M3.5x0.6
MI ITEM #05512207
MFR #WS355520T
Mitsubishi Materials WS355520T
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamping Screw, Tool Style Code: WS355520T, Torx SIze: T15, Thread SIze: M3.5x0.6
MI ITEM #05512207
MFR #WS355520T

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
306481 WS355520T

Specifications

Hardware Compatibility
Clamp, Clamp
Screw Length
0.768 in
Screw Type
Clamping Screw, Clamping Screw
Thread Size
M3.5x0.6, M3.5x0.6
Tool Style Code
WS355520T, WS355520T
Torx Size
T15, T15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data